Check Availability
  • SHURTAPE 

    Tape Dispenser, 2in., Blue, 11-3/4in.L

  • Item # 40TU25
  • Mfr. Model # SD 932
  • (2)
Tape Dispenser, 2in., Blue, 11-3/4in.L Tape Dispenser,2in.,Blue,11-3/4in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this standard pistol-grip tape dispenser for manual carton sealing applications. SD 932 is a durable, hand-held packaging solution that is easy to load and can accommodate rolls up to 2 inches in width.
Show More Close
 

Technical Specifications

Item # 40TU25
Mfr. Model # SD 932
UNSPSC #44121605
Shipping Weight 1.05 lbs
Country of Origin China *
Item Tape Dispenser
For Use With AP Series, HP Series, PP Series, FP 96, FP 97, FP 202, VF 719
Height 3-3/8"
Length 11-3/4"
Width 6-5/16"
Max. Tape Width 2"
Color Blue
Handle Grips Pistol
Construction Plastic
Tape Brake Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms