Check Availability
  • SHURTAPE 

    Premium Duct Tape, 48mm X 55m, 14.00 mil Thick, Metallic Coated Cloth, 1 EA

  • Item # 49JR18
  • Mfr. Model # PC 857
Premium Duct Tape, 48mm X 55m, 14.00 mil Thick, Metallic Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® PC 857 printed cloth duct tape is used in the HVAC industry to seal, seam, and join Class 1 Flex Duct, even when surfaces are rougher or not fully clean. Designed for high holding power, superior shear strength, and excellent tearability. Recommended for applications in which the tensile strength and adhesion to stainless steel and polyethylene must meet or exceed the strict requirements of UL.
Show More Close
 

Technical Specifications

Item # 49JR18
Mfr. Model # PC 857
UNSPSC #31201501
Shipping Weight 2.14 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 14.00 mil
Duct Tape Grade Premium
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 212 Degrees F
Adhesion Strength 70 oz./in.
Tensile Strength 27 lb./in.
Diameter 6.681"
Standards UL 181B-FX, UL Listed, FSI 15/SDI 30, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms