Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 6 PK

  • Item # 52CC57
  • Mfr. Model # HP 100
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 100m, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CC57
Mfr. Model # HP 100
UNSPSC #31201517
Shipping Weight 3.93 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.60 mil
Tape Width 72mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 21 lb./in.
Tape Adhesive Strength 43 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 100
Standards CID A-A-1684C, FDA Indirect Contact CFR 21, B, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In