Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 24 PK

  • Item # 49Y452
  • Mfr. Model # HP 500
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 24 PK Carton Sealing Tape,Tan,72mm W,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy duty grade hot melt packaging tape is for manual or automated industrial sealing of heavy, bulky cartons, including overstuffed or under-filled cartons in high stress and extreme handling conditions. HP 500® is constructed to be tough with excellent grip and holding power, ensuring it can withstand the rigors of the distribution network.
Show More Close
 

Technical Specifications

Item # 49Y452
Mfr. Model # HP 500
UNSPSC #31201517
Shipping Weight 15.3 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 3.00 mil
Tape Width 72mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Tan
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 74 lb./in.
Tape Adhesive Strength 58 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 500
Standards ASTM D 1974-98 (2003), ASTM D 5486M-12, Type III, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In