Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK

  • Item # 40TU34
  • Mfr. Model # AP 201
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Production grade acrylic packaging tape for light- to medium-weight carton sealing in manual and automated industrial sealing applications. AP 201® offers a 28 micron cast BOPP film backing and high-quality adhesive engineered to deliver clarity, UV resistance, premium aging characteristics, and low odor.
Show More Close
 

Technical Specifications

Item # 40TU34
Mfr. Model # AP 201
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 22.14 lbs
Country of Origin China *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.00 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Tan
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 180 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series AP 201
Standards FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms