Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 100m, 24 PK

  • Item # 40TU32
  • Mfr. Model # AP 101
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 100m, 24 PK Carton Sealing Tape,72mm W,Clear,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose grade acrylic packaging tape is designed for non-critical closure of lightweight cartons in manual and automated industrial sealing settings. Durable BOPP film provides strength and flexibility, while a high-quality adhesive gives AP 101® clarity, UV resistance, premium aging characteristics, and low odor to tackle the task at hand.
Show More Close
 

Technical Specifications

Item # 40TU32
Mfr. Model # AP 101
UNSPSC #31201517
Shipping Weight 18.43 lbs
Country of Origin China *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.60 mil
Tape Width 72mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 180 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 18 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series AP 101
Standards FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In