Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK

  • Item # 40TU31
  • Mfr. Model # PP 810
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 100m, 36 PK Carton Sealing Tape,48mm W,1.8 mil,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium grade solvent-based acrylic packaging tape used to seal light- to medium-weight cartons in everyday shipping and handling environments, in addition to bundling and repair applications. Durable to withstand a wide range of temperatures, PP 810 can be applied with a hand-held dispenser to seal out moisture, dirt, and pilferage.
Show More Close
 

Technical Specifications

Item # 40TU31
Mfr. Model # PP 810
UNSPSC #31201517
Shipping Weight 19.09 lbs
Country of Origin Taiwan *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.80 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 22 lb./in.
Tape Adhesive Strength 22 oz./in.
Tape Core Diameter 3"
Tape Elongation 140%
Shear Strength Not Rated
Legend No Legend
Series PP 810
Standards CID-A-A-1684C
* This product's country of origin is subject to change

Welcome Sign In