Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 40TU30
  • Mfr. Model # HP 400
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK Carton Sealing Tape,48mm W,2.5 mil,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High performance grade hot melt packaging tape is designed for higher speed, critical closure carton sealing of large, bulky, or heavy content cartons. For use in manual or automated industrial sealing environments, particularly moderate to severe handling environments. HP 400® delivers extra high bonding strength and holding power for consistent, secure carton closure.
Show More Close
 

Technical Specifications

Item # 40TU30
Mfr. Model # HP 400
UNSPSC #31201517
Shipping Weight 24.05 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 2.50 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 33 lb./in.
Tape Adhesive Strength 54 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 400
Standards ASTM D 1974-98 (2003), ASTM D 5486M-12, Type III, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520, (FOR REFERENCE ONLY: *White not compliant with FDA Indirect Contact standards)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms