Check Availability
  • Packaging Tapes
  • SHURTAPE 

    Polypropylene Carton Sealing Tape with Dispenser, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA

  • Item # 36NH83
  • Mfr. Model # HP 200 KIT
Polypropylene Carton Sealing Tape with Dispenser, Hot Melt Resin Adhesive, 48mm X 50m, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Production grade hot melt packaging tape can be used to create instant closures on medium-weight cartons in everyday manufacturing and shipping environments. For manual or automated industrial carton sealing applications, HP 200® provides excellent holding power and superior performance.
Show More Close
 

Technical Specifications

Item # 36NH83
Mfr. Model # HP 200 KIT
UNSPSC #31201517
Shipping Weight 1.01 lbs
Country of Origin USA *
Item Carton Sealing Tape with Dispenser
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.80 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 44 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 200
Standards ASTM D 1974/D 1974M-16, CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In