Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 24K333
  • Mfr. Model # HP 232
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK Carton Tape,Clear,48mm x 100m,PK36 Carton Tape,Clear,48mm x 100m,PK36 Carton Tape,Clear,48mm x 100m,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. The production grade hot melt packaging tape is for sealing medium-weight cartons in cold temperature environments, such as produce packaging, meat and poultry processing, dairy facilities, cold weather moving/storage, and unheated warehouses in cold climates. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3". Engineered to deliver an instant, permanent bond to cartons, HP 232® is recommended for use in manual and automated industrial carton sealing applications in subfreezing temperatures ranging from 20 F to 75 F.
Show More Close
 

Technical Specifications

Item # 24K333
Mfr. Model # HP 232
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 18.85 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 100 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 30 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 232
Standards CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In