Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK

  • Item # 24K281
  • Mfr. Model # AP 180
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 48mm X 50m, 36 PK Carton Tape,Clear,48mm x 50m,PK36 Carton Tape,Clear,48mm x 50m,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear and scannable for use with bar-coded labels, this tape ages well and will not yellow over time. The production grade acrylic packaging tape for manual and automated industrial sealing of lightweight cartons. AP 180® is constructed with a durable BOPP film that provides stiffness and strength for automated applications, and a high-quality adhesive that provides clarity, UV resistance, premium aging characteristics, and low odor for a variety of carton sealing applications. It offers good initial adhesion, but takes 24 to 48 hours to cure and achieve maximum bond strength. The core is 3".
Show More Close
 

Technical Specifications

Item # 24K281
Mfr. Model # AP 180
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 11.6 lbs
Country of Origin China *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 1.80 mil
Tape Width 48mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 180 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 21 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series AP 180
Standards FDA Indirect Contact CFR 21, 175.105FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In