Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 24 PK

  • Item # 24K279
  • Mfr. Model # HP 200
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".
Show More Close
 

Technical Specifications

Item # 24K279
Mfr. Model # HP 200
UNSPSC #31201517
Shipping Weight 10.85 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 72mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 44 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 200
Standards ASTM D 1974-98 (2003), CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105*, FDA Indirect Contact CFR 21, 177.1520**White not compliant with FDA Indirect Contact standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms