Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 50m, 24 PK

  • Item # 24K277
  • Mfr. Model # AP 401
Polypropylene Carton Sealing Tape, Acrylic Adhesive, 72mm X 50m, 24 PK Carton Tape,Clear,72mm x 50m,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High performance grade acrylic packaging tape is for the heavy duty manual and automated industrial sealing of cartons exposed to rough handling and load stress. Clear and scannable for use with bar-coded labels, this tape ages well and will not yellow over time. With excellent quick stick and superior clarity, AP 401® delivers performance you can count on in a wide range of applications, environments, and temperatures. It offers good initial adhesion, but takes 24 to 48 hours to cure and achieve maximum bond strength. The core is 3".
Show More Close
 

Technical Specifications

Item # 24K277
Mfr. Model # AP 401
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 15.5 lbs
Country of Origin China *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Acrylic
Tape Thickness 2.50 mil
Tape Width 72mm
Tape Length 50m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 180 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 27 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series AP 401
Standards FDA Indirect Contact CFR 21, 175.105FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Welcome Sign In