Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 24K274
  • Mfr. Model # HP 100
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose grade hot melt packaging tape is for the manual or automated industrial sealing of lightweight cartons with minimal exposure to handling, shipping, and load stress. HP 100® is engineered with an aggressive, high-tack adhesive and excellent holding power to keep carton seals intact. Whether applied manually or with an automatic carton sealing machine, this tape bonds quickly. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".
Show More Close
 

Technical Specifications

Item # 24K274
Mfr. Model # HP 100
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 16.8 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.60 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Clear
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 36 lb./in.
Tape Adhesive Strength 43 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 100
Standards CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms