Check Availability
  • SHURTAPE 

    Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK

  • Item # 24K273
  • Mfr. Model # HP 200
Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 48mm X 100m, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Production grade hot melt packaging tape is used to create instant closures on medium-weight cartons in everyday manufacturing and shipping environments. For manual or automated industrial carton sealing applications, HP 200® provides excellent holding power and superior performance. It has a higher shear than acrylic adhesive, along with lower heat and UV resistance. The core is 3".
Show More Close
 

Technical Specifications

Item # 24K273
Mfr. Model # HP 200
UNSPSC #31201517
Catalog Page 1397
Shipping Weight 19.8 lbs
Country of Origin USA *
Item Carton Sealing Tape
Tape Application Hand
Tape Backing Material Polypropylene
Tape Adhesive Hot Melt Resin
Tape Thickness 1.90 mil
Tape Width 48mm
Tape Length 100m
Tape Shape Continuous Roll
Tape Color Yellow
Min. Tape Performance Temp. -20 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 44 oz./in.
Tape Core Diameter 3"
Tape Elongation 150%
Shear Strength Not Rated
Legend No Legend
Series HP 200
Standards ASTM D 1974-98 (2003), CID A-A-1684C, FDA Indirect Contact CFR 21, 175.105*, FDA Indirect Contact CFR 21, 177.1520**White not compliant with FDA Indirect Contact standards
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms