Check Availability
  • SHURTAPE 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 36mm X 55m, Green, 1 EA

  • Item # 6FEN2
  • Mfr. Model # CP 150
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 36mm X 55m, Green, 1 EA Masking Tape,Paper,Green,36mm Masking Tape,Paper,Green,36mm Masking Tape,Paper,Green,36mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Professional grade, multi-surface painter's tape is made for interior use on painted walls, woodwork, glass, metal, and vinyl. CP 150 Painter's Mate GreenĀ® brand painter's tape is a medium adhesion masking solution that removes cleanly for up to eight days - even in direct sunlight - and delivers professional paint results at an exceptional value.
Show More Close
 

Technical Specifications

Item # 6FEN2
Mfr. Model # CP 150
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.40 mil
Tape Width 36mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time 8 days
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 14 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP 150
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms