Check Availability
  • SHURTAPE 

    Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.60 mil Thick, 48mm X 55m, Yellow, 1 EA

  • Item # 6EKZ0
  • Mfr. Model # CP 60
Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.60 mil Thick, 48mm X 55m, Yellow, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium grade, low adhesion ShurRELEASE® RazorEdge® painter's tape is designed to leave razor-sharp paint lines on delicate surfaces such as painted drywall and faux finishes. CP 60® is ultra-thin with an acrylic-based adhesive and special paper backing that reduces paint bleed-through and offers 60-day clean removal from surfaces.
Show More Close
 

Technical Specifications

Item # 6EKZ0
Mfr. Model # CP 60
UNSPSC #31201503
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 3.60 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Yellow
Clean Removal Time 8 days
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 14 lb./in.
Tape Adhesive Strength 14 oz./in.
Tape Core Diameter 3"
Series CP 60
Standards ASTM D6123, D6123M-07 Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms