Check Availability
  • SHURTAPE 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 40TU18
  • Mfr. Model # CP 101
Paper Painters Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose grade, medium-high adhesion masking tape for bundling, packaging, holding, splicing, masking, and labeling for home, school, and industry applications. An economical masking tape, CP 101 provides good performance, quick stick, and holding power on a variety of surfaces.
Show More Close
 

Technical Specifications

Item # 40TU18
Mfr. Model # CP 101
UNSPSC #31201503
Shipping Weight 13.82 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.90 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP 101
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms