Check Availability
  • SHURTAPE 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Black, 24 PK

  • Item # 24K318
  • Mfr. Model # CP 743
Paper Painters Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, Black, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This specialty grade, photographic black masking tape is for use in photo studios, film processing labs and dark rooms. Also recommended as a chart tape, for quality photographic reproduction work, cropping and edging negative for contact printing, and sealing camera bellow and film holders against light leaks. Designed with an opaque black matte surface that ensures light-free masking, CP 743 is versatile, reliable, and considered to be the "photographer's masking tape."
Show More Close
 

Technical Specifications

Item # 24K318
Mfr. Model # CP 743
UNSPSC #14121809
Shipping Weight 19.1 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.90 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Black
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP 743
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms