Check Availability
  • SHURTAPE 

    Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.60 mil Thick, 48mm X 55m, Yellow, 1 EA

  • Item # 10A416
  • Mfr. Model # CF 160
Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.60 mil Thick, 48mm X 55m, Yellow, 1 EA Masking Tape,Paper,Yellow,48mm Masking Tape,Paper,Yellow,48mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Professional grade, delicate-surface painter's tape for interior use on freshly painted surfaces (24 hours old), faux finishes, primed wallboard, and wallpaper. FrogTapeĀ® brand painter's tape is a low adhesion masking tape made with exclusive PaintBlockĀ® Technology, a super-absorbent polymer that reacts with latex paint and instantly gels to form a micro-barrier that seals the edges of the tape to prevent paint bleed and deliver very sharp paint lines. It also features a 21-day adhesive transfer resistance. 60-yd. roll.
Show More Close
 

Technical Specifications

Item # 10A416
Mfr. Model # CF 160
UNSPSC #31201503
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 3.60 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Yellow
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 23 lb./in.
Tape Adhesive Strength 14 oz./in.
Tape Core Diameter 3"
Series FrogTape
Standards N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms