Check Availability
  • SHURTAPE 

    Paper Painters Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 36mm X 55m, Blue, 1 EA

  • Item # 10A373
  • Mfr. Model # CP 27
Paper Painters Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 36mm X 55m, Blue, 1 EA Masking Tape,Paper,Blue,36mm Masking Tape,Paper,Blue,36mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium grade, medium adhesion painter's tape can be utilized in the interior and exterior masking of multiple surfaces, such as painted walls, glass, vinyl, metal, and wood, when easy, no-residue removal is a must. Tape is designed with a synthetic rubber-based adhesive that prevents lifting and paint seepage, while allowing it to remove cleanly from surfaces without damage for up to 14 days to deliver superior results.
Show More Close
 

Technical Specifications

Item # 10A373
Mfr. Model # CP 27
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Painters Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.60 mil
Tape Width 36mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time 14 days
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 27 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP 27
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms