Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 48mm X 55m, Blue, 1 EA

  • Item # 6FET7
  • Mfr. Model # CP 27
  • (1)
Paper Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 48mm X 55m, Blue, 1 EA Masking Tape,Paper,Blue,48mm Masking Tape,Paper,Blue,48mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium grade, medium adhesion painter's tape can be utilized in the interior and exterior masking of multiple surfaces, such as painted walls, glass, vinyl, metal, and wood, when easy, no-residue removal is a must. Tape is designed with a synthetic rubber-based adhesive that prevents lifting and paint seepage, while allowing it to remove cleanly from surfaces without damage for up to 14 days to deliver superior results.
Show More Close
 

Technical Specifications

Item # 6FET7
Mfr. Model # CP 27
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.68 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.60 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Blue
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 31 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series CP 27
Standards ASTM D6123, D6123M-07 Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms