Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.30 mil Thick, 48mm X 55m, Green, 1 EA

  • Item # 6FET6
  • Mfr. Model # CF 120
Paper Masking Tape, Rubber Tape Adhesive, 5.30 mil Thick, 48mm X 55m, Green, 1 EA Masking Tape,Paper,Green,48mm Masking Tape,Paper,Green,48mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Professional grade, multi-surface painter's tape for interior or exterior masking on cured painted walls, wood trim, glass, and metal. FrogTapeĀ® brand painter's tape is a medium adhesion masking tape made with exclusive PaintBlockĀ® Technology, a super-absorbent polymer that reacts with latex paint and instantly gels to form a micro-barrier that seals the edges of the tape to prevent paint bleed and deliver very sharp paint lines. It also features a 21-day adhesive transfer resistance. 60-yd. roll.
Show More Close
 

Technical Specifications

Item # 6FET6
Mfr. Model # CF 120
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.30 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Green
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength 46 oz./in.
Tape Core Diameter 3"
Series FrogTape
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms