Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 6.60 mil Thick, 48mm X 55m, Tan, 1 EA

  • Item # 53XM29
  • Mfr. Model # CP 650
Paper Masking Tape, Rubber Tape Adhesive, 6.60 mil Thick, 48mm X 55m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XM29
Mfr. Model # CP 650
UNSPSC #31201503
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.60 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 70 Degrees F
Max. Tape Performance Temp. 325 Degrees F
Tape Tensile Strength 29 lb./in.
Tape Adhesive Strength 37 oz./in.
Tape Core Diameter 3"
Series CP 650
Standards AMS-T-21595, ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms