Check Availability
  • SHURTAPE 

    Kraft Paper Masking Tape, Rubber Tape Adhesive, 6.60 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 53XM23
  • Mfr. Model # FP 096
Kraft Paper Masking Tape, Rubber Tape Adhesive, 6.60 mil Thick, 48mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XM23
Mfr. Model # FP 096
UNSPSC #31201503
Shipping Weight 21.85 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Kraft Paper
Tape Adhesive Rubber
Tape Thickness 6.60 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 28 lb./in.
Tape Adhesive Strength 90 oz./in.
Tape Core Diameter 3"
Series FP 096
Standards ASTM D 6123/D 6123M-97 (2012), Type II
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms