Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, White, 1 EA

  • Item # 53XM04
  • Mfr. Model # CP 450
Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 48mm X 55m, White, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XM04
Mfr. Model # CP 450
UNSPSC #31201503
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.90 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color White
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 34 oz./in.
Tape Core Diameter 3"
Series CP 450
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms