Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 72mm X 55m, Tan, 1 EA

  • Item # 48ZT85
  • Mfr. Model # CP 105
Paper Masking Tape, Rubber Tape Adhesive, 5.60 mil Thick, 72mm X 55m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZT85
Mfr. Model # CP 105
UNSPSC #31201503
Shipping Weight 0.76 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.60 mil
Tape Width 72mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 39 oz./in.
Tape Core Diameter 3"
Series CP 105
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms