Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 7.10 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 40TU24
  • Mfr. Model # CP 102
Paper Masking Tape, Rubber Tape Adhesive, 7.10 mil Thick, 48mm X 55m, Tan, 24 PK Masking Tape,Paper,Tan,48mm,PK24 Masking Tape,Paper,Tan,48mm,PK24 Masking Tape,Paper,Tan,48mm,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial grade, medium-high adhesion masking tape is made for the industrial, commercial, and residential paint markets. You can use this tape on vinyl, metal, glass, plastic and rubber. Offering easy unwind, quick stick and clean removal, CP 102 is designed to make jobs easier for industrial and professional painters.
Show More Close
 

Technical Specifications

Item # 40TU24
Mfr. Model # CP 102
UNSPSC #31201503
Shipping Weight 14.88 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 7.10 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 23 lb./in.
Tape Adhesive Strength 27 oz./in.
Tape Core Diameter 3"
Series CP 102
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms