Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 18mm X 55m, Tan, 48 PK

  • Item # 40TU22
  • Mfr. Model # COL 00
Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 18mm X 55m, Tan, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Premium grade, high adhesion masking tape is for use in industrial and automotive paint applications that do not require the use of a bake oven, and can also be used for general purpose masking applications that demand a premium performance tape. Colonial® masking tape is formulated with a rubber-based adhesive and flexible backing, making it highly durable for use on rough surfaces and in temperatures up to 200°F.
Show More Close
 

Technical Specifications

Item # 40TU22
Mfr. Model # COL 00
UNSPSC #31201503
Shipping Weight 13.82 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.40 mil
Tape Width 18mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 32 oz./in.
Tape Core Diameter 3"
Series COL 00
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms