Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 40TU12
  • Mfr. Model # CP 106
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 48mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

General purpose grade, medium-high adhesion masking tape is used for packaging, bundling, holding, splicing, masking, and labeling applications. An economical solution that works on multiple surfaces, CP 106 is designed with a patented rubber-based adhesive that allows for better surface contact and removal.
Show More Close
 

Technical Specifications

Item # 40TU12
Mfr. Model # CP 106
UNSPSC #31201503
Shipping Weight 13.93 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.00 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 49 oz./in.
Tape Core Diameter 3"
Series CP 106
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms