Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil Thick, 18mm X 55m, Tan, 48 PK

  • Item # 40TU10
  • Mfr. Model # CP 083
Paper Masking Tape, Rubber Tape Adhesive, 4.80 mil Thick, 18mm X 55m, Tan, 48 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Utility grade, high adhesion masking tape is used for general purpose packaging, bundling, holding, splicing, tabbing, and banding applications involving a variety of substrates. CP 83 is an economical tape solution that offers quick stick and flexibility for the task at hand.
Show More Close
 

Technical Specifications

Item # 40TU10
Mfr. Model # CP 083
UNSPSC #31201503
Shipping Weight 11.32 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.80 mil
Tape Width 18mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 19 lb./in.
Tape Adhesive Strength 42 oz./in.
Tape Core Diameter 3"
Series CP 083
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms