Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 40TU09
  • Mfr. Model # FP 017
Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 48mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Printable, high adhesion flatback paper tape for general purpose packaging, bundling, holding, binding, splicing, labeling, color-coding, banding, decorating, and identification tasks. FP 17 can be used either printed or unprinted, and is engineered with a unique adhesive that enables low-temperature usage.
Show More Close
 

Technical Specifications

Item # 40TU09
Mfr. Model # FP 017
UNSPSC #31201515
Shipping Weight 20.45 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.40 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 32 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 52 oz./in.
Tape Core Diameter 3"
Series FP 017
Standards ASTM D 6123/D 6123M-97 (2012), Type II
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms