Check Availability
  • SHURTAPE 

    Paper Masking Tape, Acrylic Tape Adhesive, 4.60 mil Thick, 48mm X 50 yd., Tan, 1 EA

  • Item # 36NH81
  • Mfr. Model # PE 100
Paper Masking Tape, Acrylic Tape Adhesive, 4.60 mil Thick, 48mm X 50 yd., Tan, 1 EA Masking Tape,Paper,White,48mm Masking Tape,Paper,White,48mm Masking Tape,Paper,White,48mm Masking Tape,Paper,White,48mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specialty grade, low adhesion polyethylene masking tape was designed for temporarily securing protective floor coverings to coated and cured wood floor finishes in residential and commercial applications. This tape can also be used on gym floors for temporary court marking, as well as on tile and other floor surfaces. PE 100 FloorMate® Temporary Floor Tape is durable to withstand heavy traffic, and offers a 30-day clean removal without leaving behind a residue, or surface damage when removed from properly prepared/cured wood finishes. Tape is conformable to create curves and will not tear or splinter.
Show More Close
 

Technical Specifications

Item # 36NH81
Mfr. Model # PE 100
UNSPSC #31201503
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Acrylic
Tape Thickness 4.60 mil
Tape Width 48mm
Tape Length 50 yd.
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 32 Degrees F
Max. Tape Performance Temp. 160 Degrees F
Tape Tensile Strength 18 lb./in.
Tape Adhesive Strength 15 oz./in.
Tape Core Diameter 3"
Series PE 100
Standards N/A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms