Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 48mm X 55m, Tan, 1 EA

  • Item # 36NH77
  • Mfr. Model # CP 066
Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 48mm X 55m, Tan, 1 EA Masking Tape,Paper,Tan,48mm Masking Tape,Paper,Tan,48mm Masking Tape,Paper,Tan,48mm Masking Tape,Paper,Tan,48mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This contractor grade, high adhesion masking tape is for residential and commercial painting and construction, industrial masking, holding, and packaging. Ideal for applications that demand quick stick and conformability to irregularly shaped surfaces. A paint and sundries industry standard, CP 66® is engineered with a rubber-based adhesive, unwinds easily, and resists tearing.
Show More Close
 

Technical Specifications

Item # 36NH77
Mfr. Model # CP 066
UNSPSC #31201503
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.40 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 38 oz./in.
Tape Core Diameter 3"
Series CP 066
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms