Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 6.90 mil Thick, 18mm X 55m, Tan, 48 PK

  • Item # 24K296
  • Mfr. Model # CP 450
Paper Masking Tape, Rubber Tape Adhesive, 6.90 mil Thick, 18mm X 55m, Tan, 48 PK Masking Tape,Paper,Tan,18mm,PK48 Masking Tape,Paper,Tan,18mm,PK48 Masking Tape,Paper,Tan,18mm,PK48
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High performance grade, medium-high adhesion masking tape was designed for demanding applications in the transportation, marine, and metal fabrication industries, as well as for wet sanding. CP 450 features a rubber-based adhesive and solvent- and moisture-resistant crepe paper backing that resists paint bleed-through. CP 450 can be used in temperatures up to 225°F and removes cleanly when the job is done. For critical paint lines, urethane coatings, rubber molding, weatherstripping, and general-purpose applications. Clean removal.
Show More Close
 

Technical Specifications

Item # 24K296
Mfr. Model # CP 450
UNSPSC #14121809
Catalog Page 1384
Shipping Weight 15.25 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.90 mil
Tape Width 18mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 32 Degrees F
Max. Tape Performance Temp. 225 Degrees F
Tape Tensile Strength 24 lb./in.
Tape Adhesive Strength 37 oz./in.
Tape Core Diameter 3"
Series CP 450
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms