Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 6.90 mil Thick, 48mm X 55m, Tan, 24 PK

  • Item # 24K294
  • Mfr. Model # CF 740
Paper Masking Tape, Rubber Tape Adhesive, 6.90 mil Thick, 48mm X 55m, Tan, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High performance grade, medium-high adhesion masking tape designed for demanding, high-temperature painting applications in the transportation industry. A user-friendly tape solution, it unwinds smoothly, withstands temperatures up to 325°F, and offers warm or cold removal with no adhesive residue left behind. For coatings cured in hot drying ovens. Clean removal.
Show More Close
 

Technical Specifications

Item # 24K294
Mfr. Model # CF 740
UNSPSC #14121809
Catalog Page 1384
Shipping Weight 20.7 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.90 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 31 lb./in.
Tape Adhesive Strength 37 oz./in.
Tape Core Diameter 3"
Series CF 740
Standards ASTM D6123, D6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms