Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 6.90 mil Thick, 48mm X 55m, Tan, 1 EA

  • Item # 24K270
  • Mfr. Model # CP 106
Paper Masking Tape, Rubber Tape Adhesive, 6.90 mil Thick, 48mm X 55m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape CP 106 low-temperature masking tape is structured with a rough surface and rubber adhesive, this crepe paper is suitable for light-duty bundling, attaching, labeling, and general-purpose applications. Clean removal.
Show More Close
 

Technical Specifications

Item # 24K270
Mfr. Model # CP 106
UNSPSC #14121809
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 6.90 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 60 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 31 lb./in.
Tape Adhesive Strength 42 oz./in.
Tape Core Diameter 3"
Series CP 106
Standards ASTM D6123, D6123M-97, Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms