Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 12mm X 55m, Red, 72 PK

  • Item # 22XN48
  • Mfr. Model # CP 631
Paper Masking Tape, Rubber Tape Adhesive, 4.90 mil Thick, 12mm X 55m, Red, 72 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed with a flexible paper backing, CP 631 offers excellent adhesion and release from a variety of surfaces, and is tested and approved for arts and crafts against LHAMA requirements (conformance to ASTM D-4236). Used for labeling, color-coding, decorating and identification purposes, as well as for packaging, bundling, binding, holding, splicing, and banding applications. Can withstand specified temperatures up to 30 min. Clean removal.
Show More Close
 

Technical Specifications

Item # 22XN48
Mfr. Model # CP 631
UNSPSC #31201503
Shipping Weight 10.7 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 4.90 mil
Tape Width 12mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Red
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 34 oz./in.
Tape Core Diameter 3"
Series CP 631
Standards ASTM D-4236, ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms