Check Availability
  • SHURTAPE 

    Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 48mm X 55m, Tan, 1 EA

  • Item # 22XN45
  • Mfr. Model # CP 83
Paper Masking Tape, Rubber Tape Adhesive, 5.00 mil Thick, 48mm X 55m, Tan, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape CP 83 is an economical tape solution that offers quick stick and flexibility for the task at hand. Utility grade, high adhesion masking tape is for general purpose packaging, bundling, holding, splicing, tabbing, and banding applications involving a variety of substrates. CP 083 masking tape is structured with a rough surface and rubber adhesive. Clean removal.
Show More Close
 

Technical Specifications

Item # 22XN45
Mfr. Model # CP 83
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 0.59 lbs
Country of Origin USA *
Item Masking Tape
Tape Backing Material Paper
Tape Adhesive Rubber
Tape Thickness 5.00 mil
Tape Width 48mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. 50 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 20 lb./in.
Tape Adhesive Strength 49 oz./in.
Tape Core Diameter 3"
Series CP 83
Standards ASTM D 6123/D 6123M-97 (2012), Type I
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms