Check Availability
  • SHURTAPE 

    Masking Tape Dispenser, Plastic, Blue

  • Item # 36NH85
  • Mfr. Model # EM 101
Masking Tape Dispenser, Plastic, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hand-held paint masking tool is ideal for surface preparation prior to interior and exterior paint jobs. Designed for ease and comfort, the Ergo® Masker applies painter's tape and masking film or paper simultaneously to make prepping large areas quick and easy.
Show More Close
 

Technical Specifications

Item # 36NH85
Mfr. Model # EM 101
UNSPSC #44121605
Shipping Weight 0.95 lbs
Country of Origin China *
Item Masking Tape Dispenser
Number of Slots 1
Material Plastic
Color Blue
Length 9-1/16"
Width 9-13/16"
Height 5-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms