Check Availability
  • SHURTAPE 

    Masking Tape Dispenser, Plastic, Blue

  • Item # 36NH84
  • Mfr. Model # SD 931
Masking Tape Dispenser, Plastic, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tabletop label protection tape dispenser is for use on packing lists, sales slips, and labels. SD 931 can accommodate rolls up to 4 inches in width.
Show More Close
 

Technical Specifications

Item # 36NH84
Mfr. Model # SD 931
UNSPSC #44121605
Shipping Weight 2.25 lbs
Country of Origin China *
Item Masking Tape Dispenser
Number of Slots 1
Material Plastic
Color Blue
Length 15"
Width 5-1/2"
Height 6-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close