Check Availability
  • SHURTAPE 

    Light-Duty Duct Tape, 72mm X 55m, 6.00 mil Thick, Metallic Cloth, 16 PK

  • Item # 24K290
  • Mfr. Model # PC 460
Light-Duty Duct Tape, 72mm X 55m, 6.00 mil Thick, Metallic Cloth, 16 PK Duct Tape,72mm x 55m,6 mil,Silver,PK16 Duct Tape,72mm x 55m,6 mil,Silver,PK16 Duct Tape,72mm x 55m,6 mil,Silver,PK16 Duct Tape,72mm x 55m,6 mil,Silver,PK16
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ShurGRIP® utility grade cloth duct tape for non-critical, general use applications, including packaging, bundling, sealing, repairing, holding, and waterproofing. This economical, co-extruded solution offers good conformability and easy handling to prevent it from twisting or curling during application. Light-duty tape has rubber adhesive and conforms well to irregular ductwork and equipment surfaces.
Show More Close
 

Technical Specifications

Item # 24K290
Mfr. Model # PC 460
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 22.45 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 6.00 mil
Duct Tape Grade Light-Duty
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 86 oz./in.
Tensile Strength 17 lb./in.
Diameter 5.19"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms