Check Availability
  • SHURTAPE 

    Light-Duty Duct Tape, 48mm X 55m, 5.70 mil Thick, Metallic Cloth, 24 PK

  • Item # 22XN57
  • Mfr. Model # PC 455
Light-Duty Duct Tape, 48mm X 55m, 5.70 mil Thick, Metallic Cloth, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® with rubber adhesive has a high initial tack and adheres to a wide variety of surfaces. It adheres well to most papers and wood, but is best suited for plastics. It has fair chemical and UV resistance and is removable. Light-duty tape is great for less demanding applications, such as crafting and temporary-repair projects. Milder adhesive for easy removal. A smooth, flexible polyethylene coating protects the cloth backing from moisture and abrasion. The adhesive is bonded to the other side of the cloth backing.
Show More Close
 

Technical Specifications

Item # 22XN57
Mfr. Model # PC 455
UNSPSC #31201501
Shipping Weight 21.25 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 5.70 mil
Duct Tape Grade Light-Duty
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 38 oz./in.
Tensile Strength 17 lb./in.
Diameter 4.991"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms