Check Availability
  • SHURTAPE 

    Light-Duty Duct Tape, 48mm X 110m, 2.70 mil Thick, Metallic Cloth, 1 EA

  • Item # 10A375
  • Mfr. Model # DC 181
Light-Duty Duct Tape, 48mm X 110m, 2.70 mil Thick, Metallic Cloth, 1 EA HVAC Tape,48x110m,3 mil,Silver Metallic HVAC Tape,48x110m,3 mil,Silver Metallic HVAC Tape,48x110m,3 mil,Silver Metallic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® DC 181 HVAC tape features a cold weather acrylic adhesive and is a more economical way to seal Class 1c flex duct than traditional duct tapes. Tape is also used for connecting, joining, sealing, and patching flexible air ductwork. DC 181 features high performance in temperatures ranging from -10°F to 210°F, and is clearly printed with the UL Listing to ensure every job is code compliant.
Show More Close
 

Technical Specifications

Item # 10A375
Mfr. Model # DC 181
UNSPSC #31201501
Catalog Page 1387
Shipping Weight 0.9 lbs
Country of Origin USA *
Item HVAC Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 110m
Duct Tape Thickness 2.70 mil
Duct Tape Grade Light-Duty
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Cloth
Material Metalized Polypropylene
Tape Shape Continuous Roll
Tape Adhesive Acrylic
Performance Temp. -10 Degrees to 210 Degrees F
Adhesion Strength 38 oz./in.
Tensile Strength 31 lb./in.
Diameter 5.093"
Standards UL 181B-FX, UL Listed, FSI 25/SDI 50, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms