Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Orange Plastic, 1 EA

  • Item # 53XM32
  • Mfr. Model # PC 619
Industrial Duct Tape, 48mm X 55m, 9.00 mil Thick, Orange Plastic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XM32
Mfr. Model # PC 619
UNSPSC #31201501
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Orange
Color Fluorescent Orange
Duct Tape Primary Material Plastic
Material Polyethylene
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 22 lb./in.
Diameter 5.768"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms