Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Brown Plastic, 1 EA

  • Item # 53XM26
  • Mfr. Model # PC 618
Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Brown Plastic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53XM26
Mfr. Model # PC 618
UNSPSC #31201501
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 10.00 mil
Duct Tape Grade Industrial
Tape Color Family Brown
Color Beige
Duct Tape Primary Material Plastic
Material Polyethylene
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 55 oz./in.
Tensile Strength 27 lb./in.
Diameter 6.054"
Standards FSI 15/SDI 25, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms