Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Metallic Coated Cloth, 1 EA

  • Item # 49JR21
  • Mfr. Model # SF 682
Industrial Duct Tape, 72mm X 55m, 10.00 mil Thick, Metallic Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ShurFLEX® HVAC nonprinted professional-grade metalized cloth duct tape is designed for airtight and moisture-free seaming, connecting, splicing, patching, and sealing of sheet metal and flex duct, rigid ductboards, air vents, insulation, fibrous filter banks, and pollution collection systems. Easy-to-unwind, hand-tearable tape is designed in color and appearance to match sheet metal, flex duct, and ductboard. Will not twist during application.
Show More Close
 

Technical Specifications

Item # 49JR21
Mfr. Model # SF 682
UNSPSC #31201501
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 10.00 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 55 oz./in.
Tensile Strength 25 lb./in.
Diameter 5.98"
Standards FSI 0/SDI 0, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms