Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 72mm X 55m, 9.00 mil Thick, Red Coated Cloth, 1 EA

  • Item # 49JR15
  • Mfr. Model # PC 599
Industrial Duct Tape, 72mm X 55m, 9.00 mil Thick, Red Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ShurGRIP® heavy duty cloth duct tape offers aggressive adhesive for sealing, seaming, repairing, holding and waterproofing applications. A co-extruded, repair duct tape with superior adhesion and quick stick; all-weather durability, even in hot, humid, cold, or wet conditions. Excellent holding power for indoor and outdoor use; and easy tearability to finish jobs with speed and ease. Features improved holding power to poly-sheeting and steel. Consistent, low-force unwind off the roll. Hand-tearable in machine and cross directions.
Show More Close
 

Technical Specifications

Item # 49JR15
Mfr. Model # PC 599
UNSPSC #31201501
Shipping Weight 2.23 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 72mm
Duct Tape Length 55m
Duct Tape Thickness 9.00 mil
Duct Tape Grade Industrial
Tape Color Family Red
Color Red
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 131 oz./in.
Tensile Strength 20 lb./in.
Diameter 5.939"
Standards UL 723, FSI 0/SDI 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms