Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 12.50 mil Thick, Red Coated Cloth, 1 EA

  • Item # 49JR09
  • Mfr. Model # PC 622
Industrial Duct Tape, 48mm X 55m, 12.50 mil Thick, Red Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® premium-grade cloth duct tape can be used for protecting window and door frames during stucco application, as well as for heavy-duty bundling, holding, and splicing. It combines high tensile strength, excellent holding power, and conformability for tough jobs.
Show More Close
 

Technical Specifications

Item # 49JR09
Mfr. Model # PC 622
UNSPSC #31201501
Shipping Weight 1.96 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 12.50 mil
Duct Tape Grade Industrial
Tape Color Family Red
Color Red
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 50 Degrees to 200 Degrees F
Adhesion Strength 60 oz./in.
Tensile Strength 36 lb./in.
Diameter 6.542"
Standards FSI 10/SDI 10, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In