Check Availability
  • SHURTAPE 

    Industrial Duct Tape, 48mm X 55m, 10.00 mil Thick, Black Coated Cloth, 1 EA

  • Item # 49JR07
  • Mfr. Model # PC 609
Industrial Duct Tape, 48mm X 55m, 10.00 mil Thick, Black Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shurtape® PC 609 performance-grade cloth duct tape for use in a variety of industries, including in the HVAC industry to repair thermal insulation and flexible ducts, as well as to seal metal ductwork; in the manufactured housing industry to seam bottom boards and for patching, seaming, and sealing; and general purpose use for packaging, bundling, holding, wrapping, and waterproofing. Co-extruded duct tape offers extremely aggressive adhesion, good conformability to a variety of surfaces, and performs well in warm or cold climates. Easy to unwind and tear.
Show More Close
 

Technical Specifications

Item # 49JR07
Mfr. Model # PC 609
UNSPSC #31201501
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Duct Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 10.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 25 Degrees to 200 Degrees F
Adhesion Strength 71 oz./in.
Tensile Strength 22 lb./in.
Diameter 6.123"
Standards FSI 0/SDI 0, UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms